References
Sandvik Coromant:A06F-STFCL06
Rubix:288A4618
Manufacturer :5721376



Product details : SANDVIK A06F-STFCL 06 5721376
With central coolant supply.
Technical specifications
Attributes
| Total length | 80 mm |
|---|---|
| Width | 4.5 mm |
| Height | 0 mm |
| Head length | 24 mm |
| Internal cooling | yes |
| Shank Size | 6 mm |
Show UNSPSC/ECL@SS
£ 161.56 excl. VAT
/ Each
£ 193.87 incl. VAT
- Usually arrives within 14 working days
