CUTLINE TURNING TOOLS HOLDERS EXTER 93DEG MDJNL 2020 K15 832811
Turning tools holders exter 93° mdjnr/l
See technical informationSee documentsReferences
GISS Cutline:832811
Rubix:832811
EAN:3660338053993



Documents
Product details : CUTLINE TURNING TOOLS HOLDERS EXTER 93DEG MDJNL 2020 K15 832811
93° external turning tool holder MDJNR/L
Technical specifications
Attributes
| Total length | 125 mm |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
| Type of assembly | left |
| Type of tool tip attachment | mdjnl 2020 15 |
| Head length | 35 mm |
Show UNSPSC/ECL@SS
£ 75.19 excl. VAT
/ Each
£ 90.23 incl. VAT
- Usually arrives within 14 working days
