SANDVIK A08H-STFCR06 TURNING TOOL HOLDERS SHANK TYPE SOLID BORING BAR
Flat-ended steel bar for TCMT 16
See technical informationReferences
Sandvik Coromant:A08H-STFCR06
Rubix:88781525
Manufacturer :5721895



Product details : SANDVIK A08H-STFCR06 TURNING TOOL HOLDERS SHANK TYPE SOLID BORING BAR
With central coolant supply.
Technical specifications
Attributes
| Total length | 100 mm |
|---|---|
| Width | 5.9 mm |
| Height | 7 mm |
| Type of assembly | indexable solid boring bar |
| Type of tool tip attachment | screw clamping (insert screw clamping) |
| Head length | 100 mm |
| Internal cooling | yes |
| Type of clamping | screw clamping |
| Shank Size | tcmt 06 |
Show UNSPSC/ECL@SS
£ 161.56 excl. VAT
/ Each
£ 193.87 incl. VAT
- Usually arrives within 14 working days
