References
Bosch:2607432033
Rubix:212A7299
EAN:3165140713566
Product details : BOSCH 2607432033 2.607.432.033 FILTER
The Cellulose Filter allows for high suction power when extracting fine dust and offers a high dust retention.
Strengths
•Dust collection rate: 99. 9%
Unsuitable for multiple changes between dry and wet application
Unsuitable for multiple changes between dry and wet application
Technical specifications
Attributes
| Logistic Weight | 215 g |
|---|---|
| Packaged dimensions (D x W x H) | 276x150x60 mm |
| Package weight | 240 g |
| Type | flat-pleated filter |
| Material | cellulose |
Show UNSPSC/ECL@SS
£ 40.83 excl. VAT
/ Each
£ 49.00 incl. VAT
- Usually arrives within 14 working days

