MASCOT 50183 AUSTIN FLEECE JACKET BLACK 2XL


Fleece jacket Austin Black

References
mascot:50183-872-09-2XL
rubix:378A6718
ean:5707209740540
Fleece jacket Austin 50183-872-09 / 2XL
brand logo
Technical specifications
ColourBlack
Size2XL
Main materialPolyester
See all Specifications

Product details : MASCOT 50183 AUSTIN FLEECE JACKET BLACK 2XL


Fastening with zip and internal storm flap, so the wind is kept out. Chest pocket and side pockets with zip fastening. Inside pockets. Elastic at cuffs and waist.

Technical specifications


Attributes
Logistic Weight680 g
ColourBlack
Size2XL
Main materialPolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 48.13 excl. VAT
/ Each
£ 57.76 incl. VAT
  • Usually arrives within 14 working days