MASCOT 06542 BOGOTA FLEECE JACKET BLACK S


Fleece jacket Bogota Black

References
mascot:06542-151-09-S
rubix:378A6716
ean:5707209387028
Fleece jacket MACMICHAEL® Bogota 06542-151-09 / S
brand logo
Technical specifications
ColourBlack
SizeS
Main materialPolyester
See all Specifications

Product details : MASCOT 06542 BOGOTA FLEECE JACKET BLACK S


Light fabric lining. Reinforced in exposed places. Inside pockets. Adjustable cuffs with hook and loop fastening. Adjustable elastic drawstring at waist.

Technical specifications


Attributes
Logistic Weight560 g
ColourBlack
SizeS
Main materialPolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 41.25 excl. VAT
/ Each
£ 49.50 incl. VAT
  • Usually arrives within 14 working days