References
Mascot:06542-151-09-L
Rubix:378A6714
EAN:5707209386984

Product details : MASCOT 06542 BOGOTA FLEECE JACKET BLACK L
Light fabric lining. Reinforced in exposed places. Inside pockets. Adjustable cuffs with hook and loop fastening. Adjustable elastic drawstring at waist.
Technical specifications
Attributes
| Logistic Weight | 620 g |
|---|---|
| Colour | black |
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 43.69 excl. VAT
/ Each
£ 52.43 incl. VAT
- Usually arrives within 14 working days
