MASCOT 06542 BOGOTA FLEECE JACKET BLACK XL


Fleece jacket Bogota Black

References
mascot:06542-151-09-XL
rubix:378A6717
ean:5707209387042
Fleece jacket MACMICHAEL® Bogota 06542-151-09 / XL
brand logo
Technical specifications
Colourblack
Sizexl
Main materialpolyester
See all Specifications

Product details : MASCOT 06542 BOGOTA FLEECE JACKET BLACK XL


Light fabric lining. Reinforced in exposed places. Inside pockets. Adjustable cuffs with hook and loop fastening. Adjustable elastic drawstring at waist.

Technical specifications


Attributes
Logistic Weight640 g
Colourblack
Sizexl
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 41.25 excl. VAT
/ Each
£ 49.50 incl. VAT
  • Usually arrives within 14 working days