References
Mascot:00520-620-09-S
Rubix:379A1839
EAN:5708628034678

Product details : MASCOT 00520 INNSBRUCK PILOT JACKET BLACK S
BEARNYLON® is a water-repellent and extremely durable material. Detachable pile lining, collar and sleeves. Fastening with zip and internal storm flap, so the wind is kept out. Sleeve pockets with zip. Press studs to attach a hood if required.
Technical specifications
Attributes
| Logistic Weight | 1380 g |
|---|---|
| Colour | black |
| Size | s |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 60% cotton/40% nylon |
Show UNSPSC/ECL@SS
£ 99.48 excl. VAT
/ Each
£ 119.38 incl. VAT
- Usually arrives within 14 working days
