MASCOT 06542 BOGOTA FLEECE JACKET BLACK 3XL


Fleece jacket Bogota Black

References
mascot:06542-151-09-3XL
rubix:378A6712
ean:5707209386946
Fleece jacket MACMICHAEL® Bogota 06542-151-09 / 3XL
brand logo
Technical specifications
ColourBlack
Size3XL
Main materialPolyester
See all Specifications

Product details : MASCOT 06542 BOGOTA FLEECE JACKET BLACK 3XL


Light fabric lining. Reinforced in exposed places. Inside pockets. Adjustable cuffs with hook and loop fastening. Adjustable elastic drawstring at waist.

Technical specifications


Attributes
Logistic Weight700 g
ColourBlack
Size3XL
Main materialPolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 54.03 excl. VAT
/ Each
£ 64.84 incl. VAT
  • Usually arrives within 14 working days