HELLYHAN 71343_990-3XL WOMENS MANCHESTER 2.0 WINTER JACKET BLACK 3XL
HELLY HANSEN Women's Manchester 2.0 Winter Jacket
See technical informationReferences
Helly Hansen:71343_990-3XL
Rubix:366A8415
EAN:7040059592258



Product details : HELLYHAN 71343_990-3XL WOMENS MANCHESTER 2.0 WINTER JACKET BLACK 3XL
• No shoulder seams
• Adjustable hood with elastic drawstringli
• Detachable hood
• Brushed fleece inside collar
• YKK® front zipper with chin guard
• Chest pocket with YKK® zipper
• Hand pockets with YKK® zipper
• Articulated sleeves for optimal mobility
• Adjustable cuffs
• Adjustable hem with elastic drawstring inside the hand pocket
• Extended back for more comfort
• Decorative zipper
• Reflective details
• Adjustable hood with elastic drawstringli
• Detachable hood
• Brushed fleece inside collar
• YKK® front zipper with chin guard
• Chest pocket with YKK® zipper
• Hand pockets with YKK® zipper
• Articulated sleeves for optimal mobility
• Adjustable cuffs
• Adjustable hem with elastic drawstring inside the hand pocket
• Extended back for more comfort
• Decorative zipper
• Reflective details
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 113.09 excl. VAT
/ Each
£ 135.71 incl. VAT
- Usually arrives within 14 working days
