MASCOT 06542 BOGOTA FLEECE JACKET NAVY L


Fleece jacket Bogota navy

References
mascot:06542-151-01-L
rubix:378A6707
ean:5707209386847
Fleece jacket MACMICHAEL® Bogota 06542-151-01 / L
brand logo
Technical specifications
ColourNavy
SizeL
Main materialPolyester
See all Specifications

Product details : MASCOT 06542 BOGOTA FLEECE JACKET NAVY L


Light fabric lining. Reinforced in exposed places. Inside pockets. Adjustable cuffs with hook and loop fastening. Adjustable elastic drawstring at waist.

Technical specifications


Attributes
Logistic Weight620 g
ColourNavy
SizeL
Main materialPolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 41.25 excl. VAT
/ Each
£ 49.50 incl. VAT
  • Usually arrives within 14 working days