HELLYHAN 71340_950-3XL CHELSEA EVO WINTER JACKET EBONY 3XL
CHELSEA EVOLUTION WINTER JACKET
See technical informationSee documentsReferences
Helly Hansen:71340_950-3XL
Rubix:366A8382
Manufacturer :71340_950-3XL
EAN:7040055722574
Documents
Product details : HELLYHAN 71340_950-3XL CHELSEA EVO WINTER JACKET EBONY 3XL
Bring on winter and cold, this jacket will protect you no matter what. The design lines and details follow our already successful Chelsea Evolution concept while the Primaloft® insulation ensures you stay warm throughout your day of work
Fiber Content : Main: 100% Polyester - 215 g/sm | Reinforcement: Cordura® fabric - 260 g/m² | Insulation body; Primaloft® Black 133 g | Insulation sleeve/hood; Primaloft® Black 80 g | Lining: 100% polyester
Fiber Content : Main: 100% Polyester - 215 g/sm | Reinforcement: Cordura® fabric - 260 g/m² | Insulation body; Primaloft® Black 133 g | Insulation sleeve/hood; Primaloft® Black 80 g | Lining: 100% polyester
Strengths
EN 342 w/71450 ARCTIC PANT | EN 14058 without pant | EN 343 Cl 3,1 | Life Pocket™ | Helly Tech® Performance | Primaloft® insulation | YKK® zipper | No shoulder seams | Detachable hood | Wrist Gaitors
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 3xl |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 196.67 excl. VAT
/ Each
£ 236.00 incl. VAT
- Usually arrives within 14 working days

