MASCOT 15703 MARBURG FLEECE JACKET BLACK S


Fleece jacket Marburg Black

References
mascot:15703-259-09-S
rubix:209A9260
ean:5711074357857
Fleece jacket Marburg 15703-259-09 / S
brand logo
Technical specifications
ColourBlack
SizeS
Main materialPolyester
See all Specifications

Product details : MASCOT 15703 MARBURG FLEECE JACKET BLACK S


Left chest area and upper back are suitable for logo printing. Ergonomically shaped sleeves are designed to follow the arms’ natural movements. Breathable, windproof and water-repellent. Mesh lining. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight560 g
ColourBlack
SizeS
Main materialPolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 97.96 excl. VAT
/ Each
£ 117.55 incl. VAT
  • Delivery usually within ( 8 ) days