MASCOT 12135 FRANKFURT WINTER JACKET DNAVY 4XL


Pilot jacket Frankfurt dark navy

References
mascot:12135-211-010-4XL
rubix:385A2612
ean:5711074033300
Pilotjack Frankfurt 12135-211-010 / 4XL
brand logo
Technical specifications
ColourNavy
Size4XL
Main materialPolyester
See all Specifications

Product details : MASCOT 12135 FRANKFURT WINTER JACKET DNAVY 4XL


Breathable, wind and waterproof with taped seams. Detachable lined hood with adjustable elastic drawstring. Collar design with lightweight fabric allowing the collar to move flexibly with head movements. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1900 g
ColourNavy
Size4XL
Main materialPolyester
Grammage255 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 211.37 excl. VAT
/ Each
£ 253.64 incl. VAT
  • Usually arrives within 14 working days