MASCOT 15603 MARBURG FLEECE JACKET DANTH/BLACK M
Fleece jacket Marburg dark anthracite/black
See technical informationReferences
Mascot:15603-259-1809-M
Rubix:378A6787
EAN:5711074381166

Product details : MASCOT 15603 MARBURG FLEECE JACKET DANTH/BLACK M
Left chest area and upper back are suitable for logo printing. Ergonomically shaped sleeves are designed to follow the arms’ natural movements. Breathable, windproof and water-repellent. Mesh lining. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Colour | grey |
| Size | m |
| Main material | polyester |
| Secondary colour | black |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 99.48 excl. VAT
/ Each
£ 119.38 incl. VAT
- Usually arrives within 14 working days
