MASCOT 15715 ERDING THERMAL JACKET DNAVY XL


Thermal jacket Erding dark navy

References
mascot:15715-249-010-XL
rubix:379A8818
ean:5711074347230
Thermojack Erding 15715-249-010 / XL
brand logo
Technical specifications
ColourNavy
SizeXL
Main materialPolyester
See all Specifications

Product details : MASCOT 15715 ERDING THERMAL JACKET DNAVY XL


PrimaLoft® keeps you warm even though the material itself is very light weight and takes up almost no space when itis compressed. Ergonomically shaped sleeves are designed to follow the arms’ natural movements. Breathable, windproof and water-repellent. Stretch fabric at the sides provides extra freedom of movement. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight580 g
ColourNavy
SizeXL
Main materialPolyester
Grammage310 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 103.20 excl. VAT
/ Each
£ 123.84 incl. VAT
  • Usually arrives within 14 working days