MASCOT 15603 MARBURG FLEECE JACKET DANTH/BLACK 4XL


Fleece jacket Marburg dark anthracite/black

References
mascot:15603-259-1809-4XL
rubix:378A6785
ean:5711074381128
Fleece jacket Marburg 15603-259-1809 / 4XL
brand logo
Technical specifications
ColourGrey
Size4XL
Main materialPolyester
See all Specifications

Product details : MASCOT 15603 MARBURG FLEECE JACKET DANTH/BLACK 4XL


Left chest area and upper back are suitable for logo printing. Ergonomically shaped sleeves are designed to follow the arms’ natural movements. Breathable, windproof and water-repellent. Mesh lining. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight740 g
ColourGrey
Size4XL
Main materialPolyester
Secondary colourBlack
Material100% polyester
Show UNSPSC/ECL@SS
£ 146.47 excl. VAT
/ Each
£ 175.76 incl. VAT
  • Usually arrives within 14 working days