MASCOT 15603 MARBURG FLEECE JACKET ROYAL/DNAVY 3XL
Fleece jacket Marburg royal/dark navy
See technical informationReferences
Mascot:15603-259-11010-3XL
Rubix:378A6776
EAN:5711074381463

Product details : MASCOT 15603 MARBURG FLEECE JACKET ROYAL/DNAVY 3XL
Left chest area and upper back are suitable for logo printing. Ergonomically shaped sleeves are designed to follow the arms’ natural movements. Breathable, windproof and water-repellent. Mesh lining. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 720 g |
|---|---|
| Colour | blue |
| Size | 3xl |
| Main material | polyester |
| Secondary colour | navy |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 112.87 excl. VAT
/ Each
£ 135.44 incl. VAT
- Usually arrives within 14 working days
