Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Outdoor jacket
MASCOT 15603 MARBURG FLEECE JACKET ROYAL/DNAVY XS
MASCOT 15603 MARBURG FLEECE JACKET ROYAL/DNAVY XS
Fleece jacket Marburg royal/dark navy
References
mascot:
15603-259-11010-XS
rubix:
378A6782
ean:
5711074381609
Technical specifications
Colour
Blue
Size
XS
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 15603 MARBURG FLEECE JACKET ROYAL/DNAVY XS
Left chest area and upper back are suitable for logo printing. Ergonomically shaped sleeves are designed to follow the arms’ natural movements. Breathable, windproof and water-repellent. Mesh lining. Extra visibility with the help of reflectors.
Technical specifications
Attributes
Logistic Weight
560
g
Colour
Blue
Size
XS
Main material
Polyester
Secondary colour
Navy
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.30
excl. VAT
/
Each
£
116.76
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
REGATTA TRA210 1Q3 THERMOGEN POWERCELL 5000 INS JACKET NAVY/MAGMA L
REGATTA TRA713 0U3 ERASMUS 5IN6 SOFTSHELL SEALGR(SLGR) 3XL
MASCOT 17103 ADVANCED FLEECE JUMPER W/ZIP D'ANTH/BLACK S
REGATTA TRA147 808 BENSON III 3IN1 JACKET BLACK(BLACK) XL
REGATTA TRA150 03V CLASSIC 3IN1 JACKET SEALGRY(SLG) S
REGATTA TRF628 800 WMS HM RECYCLED FLEECE BLACK 16
MASCOT 17115 ADVANCED THERMAL JACKET DNAVY/BLACK L
REGATTA TRF690 N5P NAVIGATE LIGHTWEIGHT HOODED FLEECE NAVY/FRNCHBL M
MASCOT 18311 ACCELERATE LADIES OUTERSHELL JACKET DNAVY S
MASCOT 18335 ACCELERATE WINTER JACKET DANTH/BLACK M
MASCOT 10135 COLUMBUS WINTER JACKET D'NAVY 4XL
REGATTA TRF557 42D MICRO FULL ZIP FLEECE CLASSIC RED XL
MASCOT 18345 ACCELERATE LADIES WINTER JACKET DNAVY 3XL
MASCOT 00520 INNSBRUCK PILOT JACKET BLACK M
HELLYHAN 71345_991-3XL KENSINGTON WINTER JACKET BLACK 3XL