HELLYHAN 71345_991-3XL KENSINGTON WINTER JACKET BLACK 3XL


KENSINGTON WINTER JACKET

References
helly hansen:71345-990-3XL
rubix:242A6176
ean:7040058403784
brand logo
brand logo
Technical specifications
ColourBlack
Size3XL
Main materialPolyester
See all Specifications

Product details : HELLYHAN 71345_991-3XL KENSINGTON WINTER JACKET BLACK 3XL


Warm up without feeling weighed down, our proprietary LifaLoft™ insulation is lighter & warmer than standard insulation. The Kensington Winter Jacket features both the LifaLoft™ technology & Black Eco Insulation from Primaloft® for when you need to stay warm for long hours in cold conditions. The Helly Tech® Professional membrane allows the jacket to stay waterproof & breathable, with articulated sleeves, detachable hood & adjustments on the cuffs to create the perfect fit.

Technical specifications


Attributes
ColourBlack
Size3XL
Main materialPolyester
Material100% Polyester
Show UNSPSC/ECL@SS
£ 187.16 excl. VAT
/ Each
£ 224.59 incl. VAT
  • Usually arrives within 14 working days