HELLYHAN 73233_990-2XL KENSINGTON INSULATED JACKET BLACK 2XL
Kensington Insulated Jacket
See technical informationReferences
Helly Hansen:73233_990-2XL
Rubix:366A9205
EAN:7040058766261



Product details : HELLYHAN 73233_990-2XL KENSINGTON INSULATED JACKET BLACK 2XL
EN 14058:2017 body insulation Class 1.EN 14058:2017 air permeability Class 2.Softshell fabric in selected earias.No shoulder seams.High collar for comfort.Brushed fleece inside collar.YKK front zipper with chin protector.Chest pocket with YKK zipper.Hand pockets with YKK zipper.Inside stash pockets.Articulated sleeves for optimal mobility.Adjustable cuffs.Adjustable hem with elastic drawcord inside hand pocket.Embellishment zipper.Extended back for improved comfort.Reflective details.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 2xl |
| Main material | elastane |
| Secondary colour | no secondary color |
| Material | elastane / polyamide |
Show UNSPSC/ECL@SS
£ 127.83 excl. VAT
/ Each
£ 153.40 incl. VAT
- Usually arrives within 14 working days
