Fleece jacket Messina anthracite/black
Colour | Grey |
---|---|
Size | 2XL |
Main material | Polyester |
Logistic Weight | 720 g |
---|---|
Colour | Grey |
Size | 2XL |
Main material | Polyester |
Secondary colour | Black |
Material | 100% polyester |
Grammage | 270 g/m² |
Usually arrives within 14 working days