Pilot jacket Bolzano red/navy
Colour | red |
---|---|
Size | l |
Main material | cotton |
Logistic Weight | 1310 g |
---|---|
Colour | red |
Size | l |
Main material | cotton |
Secondary colour | navy |
Material | 60% cotton/40% nylon (bearnylon®) |
Grammage | 240 g/m² |
Usually arrives within 14 working days