MASCOT 06042 MESSINA FLEECE JACKET ANTH/BLACK 4XL
Fleece jacket Messina anthracite/black
See technical informationReferences
Mascot:06042-137-8889-4XL
Rubix:213A5932
EAN:5707209467768

Product details : MASCOT 06042 MESSINA FLEECE JACKET ANTH/BLACK 4XL
Quality anti-pilling fleece (= does not shed). Chest pocket with zip fastening. Front pockets with zippers for safe storage. Form cut sleeves with great freedom of movement. Adjustable elastic drawstring at waist.
Technical specifications
Attributes
| Logistic Weight | 760 g |
|---|---|
| Colour | grey |
| Size | 4xl |
| Main material | polyester |
| Secondary colour | black |
| Material | 100% polyester |
| Grammage | 270 g/m² |
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
- Usually arrives within 14 working days
