References
Mascot:10109-154-010-L
Rubix:378A9809
EAN:5707209812070

Product details : MASCOT 10109 TULSA JACKET DNAVY L
Durable triple stitched seams on arms, shoulders and at the sides extending the products lifetime. Protected zipped pocket under storm flap makes it easy to access contents without unzipping the jacket. Form cut sleeves with great freedom of movement. Back piece is a little longer than the front piece. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 820 g |
|---|---|
| Colour | navy |
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester/35% cotton |
| Grammage | 260 g/m² |
Show UNSPSC/ECL@SS
£ 68.62 excl. VAT
/ Each
£ 82.34 incl. VAT
- Usually arrives within 14 working days
