HELLYHAN 72065_590-L MANCHESTER ZIP IN FLEECE JKT NAVY L
Fleece jacket Red Lake Navy Blue
See technical informationReferences
Helly Hansen:72065_590-L
Rubix:1440191
EAN:7040051766077

Product details : HELLYHAN 72065_590-L MANCHESTER ZIP IN FLEECE JKT NAVY L
Red lake zip in jacket No. 72065
Features
Crafter Fleece
Two slash pockets with zipper
Two inner pockets
Lining of 100% nylon in the sleeves
Elastic at the cuffs
Combine with Helly Tech zip-in models
Features
Crafter Fleece
Two slash pockets with zipper
Two inner pockets
Lining of 100% nylon in the sleeves
Elastic at the cuffs
Combine with Helly Tech zip-in models
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 49.17 excl. VAT
/ Each
£ 59.00 incl. VAT
- Usually arrives within 14 working days
