Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Standard clothing
Jacket
ORBITINT FASTRACK FG300 BATURA FLEECE JACKET BLACK L
ORBITINT FASTRACK FG300 BATURA FLEECE JACKET BLACK L
Fleece Jacket
References
orbit international:
FG300-BLACK-L
rubix:
2021231
ean:
5054011048594
Technical specifications
Colour
Black
Size
L
Main material
Polyester
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ORBITINT FASTRACK FG300 BATURA FLEECE JACKET BLACK L
Mens fleece with a front full zip fastening and interactive zip, Comfort cuffs, 2 hip pockets with zip closure. Bungee shock cords at the internal hem for adjustment.
Technical specifications
Attributes
Colour
Black
Size
L
Main material
Polyester
Grammage
300
g/m²
Material
100% Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.51
excl. VAT
/
Each
£
21.01
incl. VAT
Delivery usually within (
3
) days
Select variants (7)
Add to cart
Check our products from related categories
MASCOT 17001 ADVANCED OUTERSHELL JACKET DPETROL/BLACK M
MASCOT 18001 ACCELERATE OUTERSHELL JACKET AZURE BLUE/DNAVY XS
HELLYHAN 74085_990-4XL MANCHESTER 2.0 SOFTS JACKET BLACK 4XL
MASCOT 18008 ACCELERATE LADIES JACKET BLACK 4XL
SPARTEX 854940 WORK JACKET SIZE 50 US GREEN
HELLYHAN 71290_990-S OXFORD SHELL JACKET BLACK S
MASCOT 18301 ACCELERATE OUTERSHELL JACKET GRASS GREEN/GREEN 3XL
MASCOT 18155 ACCELERATE LADIES KNITTED JUMPER W/ZIP DANTH/BLACK S
SPARTEX 854926 WORK JACKET SIZE 52 BUGATTI BLUE
ORN 4260 LADIES TERN SOFTSHELL BLACK 14
MASCOT 18003 ACCELERATE 1/2 ZIP FLEECE JUMPER TRAFFIC RED/BLACK M
HELLYHAN 76211_590-XL BERGHOLM JACKET NAVY XL
GISS 886737 URBAN WORK CLASSIC 2 JACKET GREY/BLACK MEDIUM
MASCOT 18101 ACCELERATE JACKET BLACK S
REGATTA TRF636 540 HM RECYCLED MICRO 1/2 ZIP FLEECE NAVY 3XL