Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Standard clothing
Jacket
HELLYHAN 76211_590-XL BERGHOLM JACKET NAVY XL
HELLYHAN 76211_590-XL BERGHOLM JACKET NAVY XL
Jacket
References
helly hansen:
76211-590-XL
rubix:
366A9888
ean:
7040057553725
Technical specifications
Colour
navy
Size
xl
Main material
polyester
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLYHAN 76211_590-XL BERGHOLM JACKET NAVY XL
Strengths
•Two chest pockets with zippers|•Sleeve pocket with zipper|•Two pockets at front with push buttons|•Inner pocket with Hook & Loop closure
Technical specifications
Attributes
Colour
navy
Size
xl
Main material
polyester
Grammage
197
g/m²
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.50
excl. VAT
/
Each
£
106.20
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX 145200 WORK JACKET BUGATTI BLUE SIZE 50
ORN 3200 ALBATROSS FLEECE BOTTLE 4XL
ORN 3100R FALCON EARTHPRO GRS FLEECE NAVY L
HELLYHAN 71290_990-S OXFORD SHELL JACKET BLACK S
REGATTA TRA500 54B SIGMA HEAVYWEIGHT JACKET DARK NAVY S
HELLYHAN 74140_590-M CHELSEA EVO H. SOFTS JACKET NAVY M
SPARTEX 854940 WORK JACKET SIZE 50 US GREEN
ORN 4688R AVOCET EARTHPRO GRS JACKET NAVY ROYAL L
MASCOT 18301 ACCELERATE OUTERSHELL JACKET AZURE BLUE/DNAVY L
ORBITINT PANACEA SS2G1 FLINT PANACEA SOFT SHELL JACKET BLACK S
HELLYHAN 72180_590-L HERITAGE PILE JACKET NAVY L
PORTWEST TK50 SOFTSHELL JACKET BLACK XL
REGATTA TRA645 00F WMS UPROAR SOFTSHELL ALL BLACK 20
ORN 3100R FALCON EARTHPRO GRS FLEECE NAVY M
MASCOT 17001 ADVANCED OUTERSHELL JACKET D'NAVY/BLACK 3XL