GISS 873272 FLEECE BODYWARMER G POLAR FIRST GRAY SIZE XL

Fleece vest g polar first

See technical informationSee documents

References

GISS:873272
Rubix:216A6563
EAN:3660338268939
brand logo

Technical specifications

Colourgrey
Sizexl
Main materialpolyester
See all Specifications

Documents

Product details : GISS 873272 FLEECE BODYWARMER G POLAR FIRST GRAY SIZE XL


Polar vest 100% anti-piling 360 gr/m². Zip closure right up to the neck. 2 lower pockets, zipped hand-rest.

Technical specifications


Attributes
Colourgrey
Sizexl
Main materialpolyester
Secondary colourno secondary color
Grammage360 g/m²
Materialpolyester
£ 12.49 excl. VAT
/ Each
£ 14.99 incl. VAT
  • Usually arrives within 14 working days

Colour

Size