MASCOT 00554 SLDEN WINTER GILET GREEN XS


Gilet Sölden green

References
mascot:00554-620-03-XS
rubix:385A1803
ean:5708628053334
Winter bodywarmer Sölden 00554-620-03 / XS
brand logo
Technical specifications
ColourGreen
SizeXS
Main materialCotton
See all Specifications

Product details : MASCOT 00554 SLDEN WINTER GILET GREEN XS


Bearnylon® is a water-repellent and extremely durable material. Pile lining. Phone and pen pocket. Special design of the front pocket that allows easy access to the pocket content. Two inner pockets, one with zip.

Technical specifications


Attributes
Logistic Weight830 g
ColourGreen
SizeXS
Main materialCotton
Grammage240 g/m²
Material60% cotton/40% nylon
Show UNSPSC/ECL@SS
£ 57.97 excl. VAT
/ Each
£ 69.56 incl. VAT
  • Usually arrives within 14 working days