PORTWEST 400G ARGYLL FLEECE BLACK SIZE M


Fleece

References
portwest:F400-BLK-M
rubix:1497228
ean:5036108045501
brand logo
brand logo
Technical specifications
ColourBlack
SizeM
Main materialPolyester

Product details : PORTWEST 400G ARGYLL FLEECE BLACK SIZE M


Our F400 is a favourite season after season due to the traditional, uncomplicated design and quality anti-pill finish. The 400g fleece is comfortable to wear and ensures that heat is locked in.Material: Polyester Anti-Pill Finish 400g

Technical specifications


Attributes
ColourBlack
SizeM
Main materialPolyester
Show UNSPSC/ECL@SS
£ 19.51 excl. VAT
/ Each
£ 23.41 incl. VAT
  • Usually arrives within 14 working days