REGATTA TRA301 800 HUDSON FLEECE LINED JACKET BLACK 2XL


Fleece Lined Jacket

References
regatta:TRA301-BLACK-XXL
rubix:1370913
ean:5020436933579
brand logo
brand logo
Technical specifications
ColourBlack
Size2XL
Main materialPolyester
See all Specifications

Product details : REGATTA TRA301 800 HUDSON FLEECE LINED JACKET BLACK 2XL


Waterproof and windproof insulated jacket made from waterproof Hydrafort polyester matrix dobby fabric. 200 series anti-pill Symmetry fleece lining. Fleece lined collar and taped seams. Features concealed hood with adjuster, Hook & Loop adjustable cuffs, mobile phone pocket, inside pocket, 2 zipped lower pockets, studded side adjusters, adjustable shockcord hem and concealed zip entrance in lining for embroidery access.
Fleece Lined Jacket Black Size 2X-Large

Strengths

•Concealed hood with adjusters
•Adjustable cuffs
•2 zipped lower pockets
•Mobile phone pocket
•Inside pocket
•Adjustable shock cord hem
•Studded side adjusters
•Concealed zip entrance in lining for embroidery access
•Shaped fit (women's only)

Technical specifications


Attributes
ColourBlack
Size2XL
Main materialPolyester
MaterialHydrafort 5000 Polyester
Show UNSPSC/ECL@SS
£ 47.13 excl. VAT
/ Each
£ 56.56 incl. VAT
  • Usually arrives within 14 working days