PRAMET XLCFN 2601 J 2.00 GROOVE INSERT 6756839


Pramet Groove Insert

References
pramet:XLCFN 2601 J 2.00
rubix:2533117
ean:3603602922052
brand logo
brand logo
Technical specifications
TypeBlade

Product details : PRAMET XLCFN 2601 J 2.00 GROOVE INSERT 6756839


Parting and grooving blade for LFMX 2,00, LFMX 2,20 inserts with a maximum grooving depth of 25 mm
Spring clamp parting and grooving tool blade for holding a single ended insert with 2.0-2.2mm cutting width (designation LFMX 2.0-. / LFMX 2.2-. ), tool style assembly with 26-DU.. for a maximum grooving depth of 25mm, tool blade height 26mm and length 110mm for deep radial grooving, parting-off and tube parting-off

Strengths

Parting & Grooving Blade For LCM Style Inserts
For radial parting and grooving applications
Available with single edge inserts for production of deeper grooves
Back stop incorporated within insert for improved depth control
Suitable for LFMX Inserts

Applications

For radial parting and grooving applications

Technical specifications


Attributes
TypeBlade
Show UNSPSC/ECL@SS
£ 71.04 excl. VAT
/ Each
£ 85.25 incl. VAT
  • Usually arrives within 14 working days