SMC JA160-36-150 FLOATING JOINT


Floating Joint

References
smc:JA160-36-150
rubix:2606245
brand logo
brand logo
Technical specifications
TypeFloating Joint

Product details : SMC JA160-36-150 FLOATING JOINT


The floating joint series JA (standard) and JAH (heavy duty), can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary.
•Standard/Thread nominal size
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°

Mounting: Basic Style
Applicable Bore Size: 160 mm
Nominal Thread: 36-150 (M36 x 1.5)
Option: None

Technical specifications


Attributes
TypeFloating Joint
Show UNSPSC/ECL@SS
£ 305.54 excl. VAT
/ Each
£ 366.65 incl. VAT
  • Delivery usually within ( 4 ) days