References
Festo:ZBV-M5-7
Rubix:119A0632
Manufacturer :548803
EAN:4052568051792

Documents
Product details : FESTO 548803 CONNECTOR SLEEVE ZBV-M5-7
Connector sleeve ZBV-M5-7 for direct Mounting of DGSL on DGSL. Assembly Position=Any, Corrosion resistance classification CRC=1, Product weight=5,5 g, Materials information for sleeve=Steel, Screw material data=Steel
Technical specifications
Attributes
| Logistic Weight | 12,5 g |
|---|---|
| Type | connecting sleeve |
Show UNSPSC/ECL@SS
£ 20.56 excl. VAT
/ Each
£ 24.67 incl. VAT
- Delivery usually within ( 2 ) days