References
Festo:GBS-63
Rubix:123A1170
Manufacturer :9239
EAN:4052568020514

Documents
Product details : FESTO 9239 PIVOT PIN GBS-63
Pivot pin GBS-63 For swivel Mounting ESW, DSW and DSEU cylinders. Size=63, Corrosion resistance classification CRC=2, Product weight=65 g, Materials note=Free of copper and PTFE, Material information, Mounting=Case-hardened steel
Technical specifications
Attributes
| Logistic Weight | 64,01 g |
|---|---|
| Type | pivot pin |
Show UNSPSC/ECL@SS
£ 17.88 excl. VAT
/ Each
£ 21.46 incl. VAT
- Delivery usually within ( 10 ) days