SMC JAF40-12-125 FLOATING JOINT


Floating Joint

References
smc:JAF40-12-125
rubix:117A3553

Product details : SMC JAF40-12-125 FLOATING JOINT


The floating joint series JA (standard) and JAH (heavy duty), can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary.
•Semi-standard/Thread nominal size
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°

Mounting: F (Flange)
Applicable Bore Size: 32/40 mm
Nominal Thread: 12-125 (M12 x 1.25)
Option: None

Technical specifications


Attributes
Logistic Weight28,5 g
Show UNSPSC/ECL@SS
£ 59.95 excl. VAT
/ Each
£ 71.94 incl. VAT
  • Delivery usually within ( 4 ) days