References
SMC:JA63-16-200
Rubix:117A6041
Manufacturer :JA63-16-200
Documents
Product details : SMC JA63-16-200 FLOATING JOINT
The floating joint series JA (standard) and JAH (heavy duty), can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary.
•Semi-standard/Thread nominal size
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°
Mounting: Basic Style
Applicable Bore Size: 50/63 mm
Nominal Thread: 16-200 (M16 x 2)
Option: None
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°
Mounting: Basic Style
Applicable Bore Size: 50/63 mm
Nominal Thread: 16-200 (M16 x 2)
Option: None
Strengths
•Centering is Unnecessary
A high level of machining accuracy is Unnecessary
The installation time is dramatically reduced
It is compact and is suitable for high tensile stresses
Long service life
A high level of machining accuracy is Unnecessary
The installation time is dramatically reduced
It is compact and is suitable for high tensile stresses
Long service life
Technical specifications
Attributes
| Type | floating joint |
|---|
Show UNSPSC/ECL@SS
£ 54.83 excl. VAT
/ Each
£ 65.80 incl. VAT
- Delivery usually within ( 8 ) days
