SMC JS32-10-125S FLOATING JOINT


Floating Joint

References
smc:JS32-10-125S
rubix:2605922
manufacturer :00058788
brand logo
brand logo
Technical specifications
TypeFloating Joint

Product details : SMC JS32-10-125S FLOATING JOINT


Floating joint series JS is made of stainless steel and used to increase corrosion resistance. JS uses a dust cover made of fluoro rubber or silicon rubber and is shaped to prevent residual liquid, therefore sealing is improved. Overall length as well as maximum tension and compression are the same as standard series JA.
•Floating joint: stainless steel type
•Applicable bore size: 10, 16, 20, 25, 32, 40, 50, 63 mm
•Applicable dust cover in fluoro rubber or silicon rubber

Applicable Bore Size: 32 (25/32 mm)
Nominal Thread: 10-125 (M10 x 1.25)
Material: S (Silicone Rubber)

Technical specifications


Attributes
TypeFloating Joint
Show UNSPSC/ECL@SS
£ 84.50 excl. VAT
/ Each
£ 101.40 incl. VAT
  • Delivery usually within ( 4 ) days