Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Paints and Fittings
(468)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Floor coating
RUST-OLEUM 7200 FLOORCOAT PU TRANSPARENT-SATIN 7250.TR.2.5
RUST-OLEUM 7200 FLOORCOAT PU TRANSPARENT-SATIN 7250.TR.2.5
FLOORCOAT PU SAT. BASE TR 2.5L
References
rust-oleum:
7250.TR.2.5
rubix:
2587439
ean:
5413436008116
Technical specifications
Capacity
2190
ml
Colour
Colourless
See all Specifications
Product details
Technical specifications
Product details : RUST-OLEUM 7200 FLOORCOAT PU TRANSPARENT-SATIN 7250.TR.2.5
Technical specifications
Attributes
Logistic Weight
2269
g
Capacity
2190
ml
Colour
Colourless
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.43
excl. VAT
/
Each
£
70.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RUST-OLEUM 25.ZWA.5 FILLCOAT BLACK 5L
RUST-OLEUM 6134.5 TARMACOAT MEDIUM GREEN 5L
RUST-OLEUM 7300.MM.2.5 GREY COMBICOLOUR 2.5L
RUST-OLEUM 6144.5 TARMACOAT YELLOW 5L
RUST-OLEUM 6169.5 TARMACOAT ENGLISH RED 5L
RUST-OLEUM 3333.5 PRIMER 5LTR
JOHNSTONES FLOR-TRED WHITE 5 L
RUST-OLEUM 7200 FLOORCOAT PU WHITE LOW - SATIN 7250.WL.5
RUST-OLEUM 3366.5 EPOXY POWERFLOAT FLOOR PRIMER RAPID BASE 5LTR
RUST-OLEUM 25.ZWA.1 FILLCOAT BLACK 1L
JOHNSTONES FLOR-TRED SHERWOOD GREEN 301781 5L
JOHNSTONES FLOR-TRED TILE RED 5L
RUST-OLEUM 5180.2.5 EPOXY REPAIR MORTAR 2.5KG
RUSTOLEUM 6196.5 TARMACOAT LINE AND FLOOR PAINT WHITE 5L
RUST-OLEUM 5180.5 EPOXY REPAIR MORTAR DARK GREY 5KG