• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Paints and Fittings(417)
See Paints and Fittings
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Paints and Fittings
  4. Paints and Fittings
  5. Paints and varnishes
  6. Floor coating
  7. RUST-OLEUM 3333.5 PRIMER 5LTR

RUST-OLEUM 3333.5 PRIMER 5LTR

SUPER ADHESIVE

See technical information

References

Rust-Oleum:3333.5
Rubix:153A1504
EAN:8715743008948
SUPER ADHESIVE
brand logo

Product details : RUST-OLEUM 3333.5 PRIMER 5LTR


3333 Super Adhesion Primer Incl. Activator 3301.5 5l

Technical specifications


Attributes
Logistic Weight5468 g
Show UNSPSC/ECL@SS
£ 208.63 excl. VAT
/ Each
£ 250.36 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

RUSTOLEUM 6196.5 TARMACOAT LINE AND FLOOR PAINT WHITE 5LRUST-OLEUM 5801.5 EPOXY ACTIVATOR 3LRUST-OLEUM 6169.5 TARMACOAT ENGLISH RED 5LRUST-OLEUM 7300.MM.2.5 GREY COMBICOLOUR 2.5LRUST-OLEUM 25.ZWA.5 FILLCOAT BLACK 5LRUST-OLEUM 25.ZWA.1 FILLCOAT BLACK 1LRUST-OLEUM 3366.5 EPOXY POWERFLOAT FLOOR PRIMER RAPID BASE 5LTRRUST-OLEUM 6134.5 TARMACOAT MEDIUM GREEN 5LRUST-OLEUM 7200 FLOORCOAT PU TRANSPARENT-SATIN 7250.TR.2.5RUST-OLEUM 6178.5 TARMACOAT RAL 9017 BLACK 5LRUST-OLEUM 7200 FLOORCOAT PU WHITE LOW - SATIN 7250.WL.5RUST-OLEUM 5180.2.5 EPOXY REPAIR MORTAR 2.5KGRUST-OLEUM 2444 ANTI-SLIP SPRAY PAINT YELLOW 500MLRUST-OLEUM 3369.0.4 COMBICOLOUR 3369 PRIMER RED AEROSOL 400MLRUST-OLEUM 2479 ANTI-SLIP SPRAY PAINT BLACK 500ML
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap