RUST-OLEUM 7300.MM.2.5 GREY COMBICOLOUR 2.5L
Combicolor® Original
See technical informationSee documentsReferences
Rust-Oleum:7300.MM.2.5
Rubix:152A9623
EAN:5413436050733




Documents
Product details : RUST-OLEUM 7300.MM.2.5 GREY COMBICOLOUR 2.5L
RUST-OLEUM® CombiColor Metal coating is primer and topcoat in one, based on a urethane modified alkyd, providing good drying properties at low temperatures. The product contains rust-inhibitive pigments and is lead- and chromate free.
Strengths
Primer and topcoat in one.
High coverage: 10.5 m² per litre.
Sag resistant, no brush strokes.
Usable down to 5°C.
Applications
For application onto rust, bare metal.
Technical specifications
Attributes
| Logistic Weight | 2762 g |
|---|---|
| Volume | 2500 ml |
Show UNSPSC/ECL@SS
£ 63.14 excl. VAT
/ Each
£ 75.77 incl. VAT
- Usually arrives within 14 working days
