RUSTOLEUM 6196.5 TARMACOAT LINE AND FLOOR PAINT WHITE 5L


Concrete and asphalt flooring paint

References
rust-oleum:6196.5
rubix:80330586
ean:5413436005344
brand logo
brand logo
Technical specifications
ColourWhite

Product details : RUSTOLEUM 6196.5 TARMACOAT LINE AND FLOOR PAINT WHITE 5L


Appearance: velvety matte finish. Adequate hardening level in around 24 hours for light traffic (cycle, car) and 48 hours for full use of the painted area (trucks, carts). 5 L can. Available in 9 shades.
For indoor and outdoor use: asphalt, concrete, sports courts, masonry or paving. Excellent UV and weather resistance, waterproof and very flexible membrane.

Strengths

Resistant to rain and recoverable after only one hour. Can be applied on slightly damp surfaces. Mono-component, no mixing required. Non-flammable.

Technical specifications


Attributes
ColourWhite
Show UNSPSC/ECL@SS
£ 115.74 excl. VAT
/ Each
£ 138.89 incl. VAT
  • Usually arrives within 14 working days