References
SMC:ASN2-M5
Rubix:118A4795
Manufacturer :ASN2-M5
EAN:3618035528436

Product details : SMC ASN2-M5 SILENCER/SPEED CONTROLLER
Sound level reduction over 20dB at maximum flow
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0 to 1 MPa.
Port Size: M5X0.8
Option: None
Lock Nut: Standard (Hexagon)
•Operating Pressure Range: 0 to 1 MPa.
Port Size: M5X0.8
Option: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x23x10 mm |
|---|---|
| Logistic Weight | 4 g |
| Type of coupling | male |
| Type | asn2 |
Show UNSPSC/ECL@SS
£ 4.13 excl. VAT
/ Each
£ 4.96 incl. VAT
- Delivery usually within ( 4 ) days