References
SMC:AS3201F-03-12SA
Rubix:265A1160
Manufacturer :AS3201F-03-12SA
EAN:3618035535397

Technical specifications
| Type of coupling | push-in connection (one-touch) / threaded connection r(pt) – exhaust throttle (elbow) |
|---|---|
| Type | smc as3201f-03-12sa flow control |
Documents
Product details : SMC AS3201F-03-12SA FLOW CONTROL
AS***1F-A, Speed Controller, One Touch Fitting, Push Lock, Elbow/Universal Type, New
Technical specifications
Attributes
| Type of coupling | push-in connection (one-touch) / threaded connection r(pt) – exhaust throttle (elbow) |
|---|---|
| Type | smc as3201f-03-12sa flow control |
| Material | brass (chemically nickel-plated), pbt |
| Flow | 55200 l/h |
| Max. service pressure | 10 bar |
| Series | as |
Show UNSPSC/ECL@SS
£ 17.31 excl. VAT
/ Each
£ 20.77 incl. VAT
- Delivery usually within ( 8 ) days