Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
MECALINE 840819 FLOW REG (BIDIR.) 8- G1/4IN
MECALINE 840819 FLOW REG (BIDIR.) 8- G1/4IN
BIDIRECTIONAL UNIVERSAL PARALLEL MALE FLOW REGULATOR
References
mecaline:
840819
rubix:
216A3101
ean:
3660338061516
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840819 FLOW REG (BIDIR.) 8- G1/4IN
Material: Polymer Body. Pression range: 0.1…10 Bar. Temperature range : -20°C...+80°C. Application: compressed air. Marked "B" on the body
Technical specifications
Attributes
Connecting diameter
G1/4
''
Metric exterior tube diameter
8
mm
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.66
excl. VAT
/
Each
£
16.39
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
MECALINE FLOW REG PUSH-IN 8 853021
SMC JASV-LEA06-M5 SPEED EXHAUST CONTROLLER
AVENTICS R412005458
SMC AS32R-G03-08 WITH PRESSURE REDUCTION FUNCTION - AS-R
MECALINE 879631 ROD EYE BEARING M16X1.5
SMC AS1002F-04 SPEED CONTROLLER
SMC AS3301F-03-12SA SPEED CONTROLLER
SMC AS2002F-06A FLOW CONTROL VALVE
SMC AS4201FS-04-10 SPEED CONTROLLER
SMC AS3201F-03-12SA FLOW CONTROL
SMC VHK3-08F-06F FINGER VALVE
SMC ASG221F-M5-06 STAINLESS STEEL SPEED CONTROLLER
SMC AS4200-G04-X785
SMC AS1201FS-M5-23 SPEED CONTROLLER
MECALINE 886602 FINGER VALVE 2-WAYS R1/8IN -8MM