References
SMC:AS4201F-U04-10
Rubix:110A2023
Manufacturer :AS4201F-U04-10
EAN:3618035531931

Documents
Product details : SMC AS4201F-U04-10 SPEED CONTROLLER
Strengths
Elbow type, speed control with one-touch fitting
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
Technical specifications
Attributes
| Type of coupling | elbow |
|---|---|
| Type | speed controller |
| Material | brass / pbt |
| Flow | 94800 l/h |
| Max. service pressure | 10 bar |
| Series | as |
| Max. temperature | 60 °C |
| Port size | 1/2 |
Show UNSPSC/ECL@SS
£ 26.65 excl. VAT
/ Each
£ 31.98 incl. VAT
- Delivery usually within ( 4 ) days