References
SMC:AS3201FPG-03-10
Rubix:120A7388
Manufacturer :AS3201FPG-03-10
EAN:3618035534703

Technical specifications
| Type of coupling | r 3/8 (one-touch-fitting, elbow) |
|---|---|
| Type | smc as3201fpg-03-10 speed controller |
Product details : SMC AS3201FPG-03-10 SPEED CONTROLLER
Flow limiter, instant fittings, cleanroom. Flow regulator for clean rooms. Brass or stainless steel available. 4 body sizes available as standard. Built-in instant fittings.
Technical specifications
Attributes
| Type of coupling | r 3/8 (one-touch-fitting, elbow) |
|---|---|
| Type | smc as3201fpg-03-10 speed controller |
| Material | stainless steel 304 (as-fpg); resin parts: pbt/pom |
| Flow | 156 l/h |
| Max. service pressure | 10 bar |
| Series | as3201f |
Show UNSPSC/ECL@SS
£ 56.58 excl. VAT
/ Each
£ 67.90 incl. VAT
- Delivery usually within ( 20 ) days