References
SMC:AS2301F-02-06SA
Rubix:393A9188
Manufacturer :01185860
EAN:3618035538428

Technical specifications
| Type of coupling | quick coupling push-lock (single-button operation) |
|---|---|
| Type | universal type |
Documents
Product details : SMC AS2301F-02-06SA SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
Strengths
Elbow type, speed control with one-touch fitting
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
Applicable tubing material: nylon, soft nylon, polyurethane
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
Applicable tubing material: nylon, soft nylon, polyurethane
Technical specifications
Attributes
| Type of coupling | quick coupling push-lock (single-button operation) |
|---|---|
| Type | universal type |
| Material | pbt (polybutylene terephthalate) and brass (chemically nickel-plated) |
| Flow | 28200 l/h |
| Max. service pressure | 10 bar |
| Series | as |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 12.42 excl. VAT
/ Each
£ 14.90 incl. VAT
- Usually arrives within 14 working days